Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-687LDB-M8

VG-687LDB-M8

VG-687LDB-M8 GUIDE RAIL BRACKET ; NON-RETURNABLE SS 8 GAUGE M8

Lane Divider Bracket; Lane Divider Bracket; 2.87 IN L X 1.18 IN H; Use: 687 Series or 688 Series Lane Divider; Stainless Steel

Part #

VG-687LDB-M8

BDI #

341696

PRICE
$ 24.95 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0787405499485
Product Name
Lane Divider Bracket
Part Description
Lane Divider Bracket
Size
2.87 IN L X 1.18 IN H
Used For
687 Series or 688 Series Lane Divider
Material
Stainless Steel
Other Features
M8 Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Lane Divider
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-687LDB-M8
Weight / LBS
0.1
Long Description
Lane Divider Bracket; Lane Divider Bracket; 2.87 IN L X 1.18 IN H; Use: 687 Series or 688 Series Lane Divider; Stainless Steel