Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-687NP-1.4

VG-687NP-1.4

VG-687NP-1.4 ROLLER GUIDE NOSE PLOW ; NON-RETURNABLE SPEEDRAIL/ROLL

Nose Plow; Nose Plow for Lane Divider; 2.92 IN L X 1.9 IN W X 1.07 IN H; Use: Speedrail SB and Speedroll Lane Divider; Nolu-S

Part #

VG-687NP-1.4

BDI #

342664

PRICE
$ 54.43 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
24101700
EAN
0787405499539
Product Name
Nose Plow
Part Description
Nose Plow for Lane Divider
Size
2.92 IN L X 1.9 IN W X 1.07 IN H
Used For
Speedrail SB and Speedroll Lane Divider
Material
Nolu-S
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Plow
Keyword String
Nose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-687NP-1.4
Manufacturer Internal Number
VG-687NP-1.4
Weight / LBS
0.16
Long Description
Nose Plow; Nose Plow for Lane Divider; 2.92 IN L X 1.9 IN W X 1.07 IN H; Use: Speedrail SB and Speedroll Lane Divider; Nolu-S