Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-770-C-L250

VG-770-C-L250

VG-770-C-L250 DRIP PAN HOLDER ; NON-RETURNABLE 13MM 250MM 2EA/PAK

Drip Pan Holder; Drip Pan Holder; 0.16 IN OD X 1.4 IN W X 10 IN H; Use: Used with Guide Rail; Polyamide

Part #

VG-770-C-L250

BDI #

341706

PRICE
$ 45.98 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
24101700
EAN
0787405500532
Product Name
Drip Pan Holder
Part Description
Drip Pan Holder
Size
0.16 IN OD X 1.4 IN W X 10 IN H
Used For
Used with Guide Rail
Material
Polyamide
Other Features
Fully Adjustable | Corrosion Resistant | With Stainless Steel Wire Holder
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Holder
Keyword String
Pan
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-770-C-L250
Weight / LBS
0.21
Long Description
Drip Pan Holder; Drip Pan Holder; 0.16 IN OD X 1.4 IN W X 10 IN H; Use: Used with Guide Rail; Polyamide