Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-BP-R200-B58-S

VG-BP-R200-B58-S

VG-BP-R200-B58-S CONVEYOR SUPPORT BASE ; NON-RETURNABLE

Bipod Base; Bipod Base; 19.29 IN L X 5.71 IN H; Use: Machinery Support; Polyamide

Part #

35064

BDI #

342545

PRICE
$ 109.62 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101700
EAN
0787405762589
Product Name
Bipod Base
Part Description
Bipod Base
Size
19.29 IN L X 5.71 IN H
Used For
Machinery Support
Material
Polyamide
Other Features
2 Inch Pipe | 5/8 Inch Thread | Stainless Steel Fastener and Threaded Brass Inserts
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Base
Keyword String
Bipod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
35064
Manufacturer Internal Number
35064
Weight / LBS
0.01
Long Description
Bipod Base; Bipod Base; 19.29 IN L X 5.71 IN H; Use: Machinery Support; Polyamide