Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-CS-3.0

VG-CS-3.0

VG-CS-3.0 CABLE PULLEY ; NON-RETURNABLE GREEN UHMW 2EA/PAK

Cable Pulley; Cable Pulley; 0.5 IN ID X 3 IN OD X 0.62 IN Thickness; Use: Cable Conveyor; UHMW

Part #

VG-CS-3.0

BDI #

341834

PRICE
$ 19.97 / pack

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
24101716
EAN
0787405381582
Product Name
Cable Pulley
Part Description
Cable Pulley
Size
0.5 IN ID X 3 IN OD X 0.62 IN Thickness
Used For
Cable Conveyor
Material
UHMW
Other Features
Green | With Stainless Steel Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Cable
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-CS-3.0
Manufacturer Internal Number
VG-CS-3.0
Weight / LBS
0.13
Long Description
Cable Pulley; Cable Pulley; 0.5 IN ID X 3 IN OD X 0.62 IN Thickness; Use: Cable Conveyor; UHMW