Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-CSB-SS-14

VG-CSB-SS-14

VG-CSB-SS-14 SHAFT BUSHING ; NON-RETURNABLE 1/4"ID X 1/2"OD 10EA/BOX

Bushing; Sintered Bushing; 0.25 IN ID X 0.5 IN OD X 0.68 IN L; Use: Cable Pulley | Used with Flanged Spacer; Stainless Steel

Part #

VG-CSB-SS-14

BDI #

341835

PRICE
$ 25.31 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171605
EAN
0787405381605
Product Name
Bushing
Part Description
Sintered Bushing
Size
0.25 IN ID X 0.5 IN OD X 0.68 IN L
Used For
Cable Pulley | Used with Flanged Spacer
Material
Stainless Steel
Other Features
1/4 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-CSB-SS-14
Weight / LBS
0.03
Long Description
Bushing; Sintered Bushing; 0.25 IN ID X 0.5 IN OD X 0.68 IN L; Use: Cable Pulley | Used with Flanged Spacer; Stainless Steel