Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-CSB-SS-516

VG-CSB-SS-516

VG-CSB-SS-516 BRACKET SPACER ; NON-RETURNABLE

Bushing; Sintered Bushing; 0.313 IN ID X 0.5 IN OD X 0.68 IN L; Use: Cable Pulley | Used with Flanged Spacer; Stainless Steel

Part #

VG-CSB-SS-516

BDI #

342647

PRICE
$ 2.53 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31171605
EAN
0787405381629
Product Name
Bushing
Part Description
Sintered Bushing
Size
0.313 IN ID X 0.5 IN OD X 0.68 IN L
Used For
Cable Pulley | Used with Flanged Spacer
Material
Stainless Steel
Other Features
5/16 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-CSB-SS-516
Weight / LBS
0.02
Long Description
Bushing; Sintered Bushing; 0.313 IN ID X 0.5 IN OD X 0.68 IN L; Use: Cable Pulley | Used with Flanged Spacer; Stainless Steel