Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-LDSP-15

VG-LDSP-15

VG-LDSP-15 CONVEYOR SPLICING PIN ; NON-RETURNABLE LANE DIVIDER

Splicing Pin; Splicing Pin; 0.25 IN Dia X 1.5 IN L; Use: Lane Divider; Stainless Steel

Part #

VG-LDSP-15

BDI #

342858

PRICE
$ 8.16 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
24101700
EAN
0787405440630
Product Name
Splicing Pin
Part Description
Splicing Pin
Size
0.25 IN Dia X 1.5 IN L
Used For
Lane Divider
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Splicing
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-LDSP-15
Manufacturer Internal Number
VG-LDSP-15
Weight / LBS
0.02
Long Description
Splicing Pin; Splicing Pin; 0.25 IN Dia X 1.5 IN L; Use: Lane Divider; Stainless Steel