Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P12RD-NS-20

VG-P12RD-NS-20

VG-P12RD-NS-20 EXTRUDED FULL ROUND GUIDE ; NON-RETURNABLE COVER NS 1/2" 20FT/BOX

Round Bar Cover; Round Bar Cover; 0.5 IN ID X 20 FT L; Use: Side Guide; Nolu-S

Part #

VG-P12RD-NS-20

BDI #

338525

PRICE
$ 83.57 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
24101700
EAN
0787405508583
Product Name
Round Bar Cover
Part Description
Round Bar Cover
Size
0.5 IN ID X 20 FT L
Used For
Side Guide
Material
Nolu-S
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P12RD-NS-20
Weight / LBS
0.07
Long Description
Round Bar Cover; Round Bar Cover; 0.5 IN ID X 20 FT L; Use: Side Guide; Nolu-S