Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P34HR-250

VG-P34HR-250

VG-P34HR-250 EXTRUDED HALF ROUND GUIDE ; COVER 3/4" UHMW-PE 250FT/BOX

Half Round Bar Cover; Half Round Bar Cover; 0.75 IN ID X 250 FT L; Use: Side Guide Half Round Bar; UHMW

Part #

VG-P34HR-250

BDI #

338740

PRICE
$ 1,020.38 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
24101700
EAN
0787405448919
Product Name
Half Round Bar Cover
Part Description
Half Round Bar Cover
Size
0.75 IN ID X 250 FT L
Used For
Side Guide Half Round Bar
Material
UHMW
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Half Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P34HR-250
Weight / LBS
0.076
Long Description
Half Round Bar Cover; Half Round Bar Cover; 0.75 IN ID X 250 FT L; Use: Side Guide Half Round Bar; UHMW