Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P34HRL-20

VG-P34HRL-20

VG-P34HRL-20 EXTRUDED HALF ROUND GUIDE ; NON-RETURNABLE 3/4" MOD UHMW 20FT/BOX

Half Round Bar Cover; Half Round Bar Cover; 0.75 IN ID X 20 FT L; Use: Side Guide Half Round Bar; UHMW

Part #

VG-P34HRL-20

BDI #

338743

PRICE
$ 174.89 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101700
EAN
0787405511798
Product Name
Half Round Bar Cover
Part Description
Half Round Bar Cover
Size
0.75 IN ID X 20 FT L
Used For
Side Guide Half Round Bar
Material
UHMW
Other Features
Wear Resistant | With Leg
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Half Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P34HRL-20
Weight / LBS
0.01
Long Description
Half Round Bar Cover; Half Round Bar Cover; 0.75 IN ID X 20 FT L; Use: Side Guide Half Round Bar; UHMW