Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P34RD-10

VG-P34RD-20

VG-P34RD-20 EXTRUDED FULL ROUND GUIDE ; COVER 3/4" 20FT/BOX

Round Bar Cover; Round Bar Cover; 0.75 IN ID X 20 FT L; Use: Side Guide; UHMW

Part #

VG-P34RD-20

BDI #

338747

PRICE
$ 84.86 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
24101700
EAN
0787405511842
Product Name
Round Bar Cover
Part Description
Round Bar Cover
Size
0.75 IN ID X 20 FT L
Used For
Side Guide
Material
UHMW
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P34RD-20
Manufacturer Internal Number
VG-P34RD-20
Weight / LBS
0.08
Long Description
Round Bar Cover; Round Bar Cover; 0.75 IN ID X 20 FT L; Use: Side Guide; UHMW