Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P516RD-100

VG-P516RD-100

VG-P516RD-100 EXTRUDED GUIDE COVER ; FULL RND UHMW 100FT/BOX

Round Bar Cover; Round Bar Cover; 0.313 IN ID X 100 FT L; Use: Side Guide; UHMW

Part #

VG-P516RD-100

BDI #

338792

PRICE
$ 449.08 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
24101700
EAN
0787405513105
Product Name
Round Bar Cover
Part Description
Round Bar Cover
Size
0.313 IN ID X 100 FT L
Used For
Side Guide
Material
UHMW
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P516RD-100
Weight / LBS
0.047
Long Description
Round Bar Cover; Round Bar Cover; 0.313 IN ID X 100 FT L; Use: Side Guide; UHMW