Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P58HR-10

VG-P58HR-100

VG-P58HR-100 EXTRUDED GUIDE COVER ; NON-RETURNABLE HALF RND 5/8" 100FT/BOX

Half Round Bar Cover; Half Round Bar Cover; 0.625 IN ID X 100 FT L; Use: Side Guide Half Round Bar; UHMW

Part #

VG-P58HR-100

BDI #

338806

PRICE
$ 372.62 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
24101700
EAN
0787405513242
Product Name
Half Round Bar Cover
Part Description
Half Round Bar Cover
Size
0.625 IN ID X 100 FT L
Used For
Side Guide Half Round Bar
Material
UHMW
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Half Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P58HR-100
Weight / LBS
0.061
Long Description
Half Round Bar Cover; Half Round Bar Cover; 0.625 IN ID X 100 FT L; Use: Side Guide Half Round Bar; UHMW