Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P58RD-10

VG-P58RD-10

VG-P58RD-10 EXTRUDED GUIDE COVER ; NON-RETURNABLE FULL RD 5/8" 10FT

Round Bar Cover; Round Bar Cover; 0.625 IN ID X 10 FT L; Use: Side Guide; UHMW

Part #

VG-P58RD-10

BDI #

338813

PRICE
$ 38.55 / roll

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
24101700
EAN
0787405449534
Product Name
Round Bar Cover
Part Description
Round Bar Cover
Size
0.625 IN ID X 10 FT L
Used For
Side Guide
Material
UHMW
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P58RD-10
Manufacturer Internal Number
VG-P58RD-10
Weight / LBS
0.105
Long Description
Round Bar Cover; Round Bar Cover; 0.625 IN ID X 10 FT L; Use: Side Guide; UHMW