Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-Q-02-10-516

VG-Q-02-10-516

VG-Q-02-10-516 GUIDE RAIL CARTRIDGE ; NON-RETURNABLE 2"SLV 1.0"TVL 5/16"T

Guide Rail Cartridge; Speedset Cartridge; 5/16 IN Tapped Thread; Use: Preset Conveyor Guide Rail Adjustability

Part #

VG-Q-02-10-516

BDI #

341840

PRICE
$ 237.46 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
24101700
EAN
0787405515345
Product Name
Guide Rail Cartridge
Part Description
Speedset Cartridge
Size
5/16 IN Tapped Thread
Used For
Preset Conveyor Guide Rail Adjustability
Other Features
2 Inch Sleeve | 0 to 1 Inch Travel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cartridge
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-Q-02-10-516
Manufacturer Internal Number
VG-Q-02-10-516
Weight / LBS
0.7
Long Description
Guide Rail Cartridge; Speedset Cartridge; 5/16 IN Tapped Thread; Use: Preset Conveyor Guide Rail Adjustability