Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-Q-05-10-38

VG-Q-05-10-38

VG-Q-05-10-38 GUIDE RAIL CARTRIDGE ; NON-RETURNABLE 5"SLV 1"TVL 3/8"T

Guide Rail Cartridge; Speedset Cartridge; 3/8 IN Tapped Thread; Use: Preset Conveyor Guide Rail Adjustability

Part #

VG-Q-05-10-38

BDI #

341845

PRICE
$ 280.56 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
24101700
EAN
0787405515512
Product Name
Guide Rail Cartridge
Part Description
Speedset Cartridge
Size
3/8 IN Tapped Thread
Used For
Preset Conveyor Guide Rail Adjustability
Other Features
5 Inch Sleeve | 0 to 1 Inch Travel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cartridge
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-Q-05-10-38
Weight / LBS
0.86
Long Description
Guide Rail Cartridge; Speedset Cartridge; 3/8 IN Tapped Thread; Use: Preset Conveyor Guide Rail Adjustability