Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-Q-05-25-516

VG-Q-05-25-516

VG-Q-05-25-516 GUIDE RAIL CARTRIDGE ; NON-RETURNABLE 5"SLV 2.5"TVL 5/16"T

Guide Rail Cartridge; Speedset Cartridge; 5/16 IN Tapped Thread; Use: Preset Conveyor Guide Rail Adjustability

Part #

VG-Q-05-25-516

BDI #

341851

PRICE
$ 251.26 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.472
UNSPSC
24101700
EAN
0787405515604
Product Name
Guide Rail Cartridge
Part Description
Speedset Cartridge
Size
5/16 IN Tapped Thread
Used For
Preset Conveyor Guide Rail Adjustability
Other Features
5 Inch Sleeve | 0 to 2.5 Inch Travel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cartridge
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-Q-05-25-516
Manufacturer Internal Number
VG-Q-05-25-516
Weight / LBS
1.04
Long Description
Guide Rail Cartridge; Speedset Cartridge; 5/16 IN Tapped Thread; Use: Preset Conveyor Guide Rail Adjustability