Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-QSB-1.5

VG-QSB-1.5

VG-QSB-1.5 CONVEYOR SPACING BLOCK ; NON-RETURNABLE PLASTIC 1.5"

Positioning Spacer; Speedset Positioning Spacer; 1.5 IN L; Use: Speedset Spring Loaded Bracket; PVC

Part #

VG-QSB-1.5

BDI #

342861

PRICE
$ 8.30 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
24101700
EAN
0787405515697
Product Name
Positioning Spacer
Part Description
Speedset Positioning Spacer
Size
1.5 IN L
Used For
Speedset Spring Loaded Bracket
Material
PVC
Other Features
Gray | 2 Positioning Length
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Positioning
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QSB-1.5
Manufacturer Internal Number
VG-QSB-1.5
Weight / LBS
0.03
Long Description
Positioning Spacer; Speedset Positioning Spacer; 1.5 IN L; Use: Speedset Spring Loaded Bracket; PVC