Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-QSC-20M

VG-QSC-20M

VG-QSC-20M GUIDE POSITIONING COLLAR ; GREEN 20MM 10EA/BOX

Precut Spacer; Speedset Precut Spacers in Colors; 0.79 IN L; Use: Speedset Spring Loaded Bracket; Polypropylene

Part #

VG-QSC-20M

BDI #

342867

PRICE
$ 33.92 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
24101700
EAN
0787405515789
Product Name
Precut Spacer
Part Description
Speedset Precut Spacers in Colors
Size
0.79 IN L
Used For
Speedset Spring Loaded Bracket
Material
Polypropylene
Other Features
Green
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Precut
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QSC-20M
Manufacturer Internal Number
VG-QSC-20M
Weight / LBS
0.03
Long Description
Precut Spacer; Speedset Precut Spacers in Colors; 0.79 IN L; Use: Speedset Spring Loaded Bracket; Polypropylene