Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-S12ROD-8

VG-S12ROD-8

VG-S12ROD-8 ROUND ROD ; 1/2" SS 8FT

Rod; Steel Rod; 0.5 IN Dia X 8 FT L; Use: Used as a Side Guide or as a Vertical Positioning Support; Stainless Steel

Part #

VG-S12ROD-8

BDI #

337914

PRICE
$ 148.30 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.422
UNSPSC
24101700
EAN
0787405516472
Product Name
Rod
Part Description
Steel Rod
Size
0.5 IN Dia X 8 FT L
Used For
Used as a Side Guide or as a Vertical Positioning Support
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-S12ROD-8
Weight / LBS
5.34
Long Description
Rod; Steel Rod; 0.5 IN Dia X 8 FT L; Use: Used as a Side Guide or as a Vertical Positioning Support; Stainless Steel