Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-S34HR-20

VG-S34HR-20

VG-S34HR-20 HALF ROUND ROD ; NON-RETURNABLE SS 3/4" 20FT/BOX

Half Round Bar; Half Round Bar; 0.75 IN Dia X 20 FT L; Use: Conveyor Side Guide; Stainless Steel

Part #

VG-S34HR-20

BDI #

337916

PRICE
$ 828.80 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
UNSPSC
24101700
EAN
0787405516496
Product Name
Half Round Bar
Part Description
Half Round Bar
Size
0.75 IN Dia X 20 FT L
Used For
Conveyor Side Guide
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bar
Keyword String
Half Round
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-S34HR-20
Manufacturer Internal Number
VG-S34HR-20
Weight / LBS
14
Long Description
Half Round Bar; Half Round Bar; 0.75 IN Dia X 20 FT L; Use: Conveyor Side Guide; Stainless Steel