Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-SE-582-38

VG-SE-582-38

VG-SE-582-38 SHAFT THREADED END ; NON-RETURNABLE 3/4" DIA 3/8-16 10EA/BOX

Shaft Threaded End; Threaded End for 3/4 Dia Shaft; 3/8-16 Thread; Use: 0.75 X 0.065 Inch Dia Shaft; Stainless Steel

Part #

VG-SE-582-38

BDI #

342873

PRICE
$ 127.40 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
24101700
EAN
0787405516793
Product Name
Shaft Threaded End
Part Description
Threaded End for 3/4 Dia Shaft
Size
3/8-16 Thread
Used For
0.75 X 0.065 Inch Dia Shaft
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Threaded End
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SE-582-38
Weight / LBS
0.06
Long Description
Shaft Threaded End; Threaded End for 3/4 Dia Shaft; 3/8-16 Thread; Use: 0.75 X 0.065 Inch Dia Shaft; Stainless Steel