Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-TP-R150-B58-S

VG-TP-R150-B58-S

VG-TP-R150-B58-S CONVEYOR SUPPORT BASE ; FOR 1-1/2" PIPE W/ 5/8-11 THREAD

Tripod Base; Tripod Base; 5.71 IN H; Use: Machinery Support; Polyamide

Part #

35084

BDI #

342551

PRICE
$ 101.17 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101700
EAN
0787405762718
Product Name
Tripod Base
Part Description
Tripod Base
Size
5.71 IN H
Used For
Machinery Support
Material
Polyamide
Other Features
1.5 Inch Pipe | 5/8 Inch Thread | Stainless Steel Fastener and Threaded Brass Inserts
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Base
Keyword String
Tripod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
35084
Manufacturer Internal Number
35084
Weight / LBS
0.01
Long Description
Tripod Base; Tripod Base; 5.71 IN H; Use: Machinery Support; Polyamide