Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-VSR

VG-VSR

VG-VSR CONVEYOR STACKING RING ; VERT PA 20EA/BOX

Stacking Ring; Stacking Ring; 1.4 IN Dia X 0.5 IN Thickness; Use: Used with VG-202/203 Brackets and Cap; Polyamide

Part #

VG-VSR

BDI #

341867

PRICE
$ 112.65 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
24101700
EAN
0787405523753
Product Name
Stacking Ring
Part Description
Stacking Ring
Size
1.4 IN Dia X 0.5 IN Thickness
Used For
Used with VG-202/203 Brackets and Cap
Material
Polyamide
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Ring
Keyword String
Stacking
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-VSR
Manufacturer Internal Number
VG-VSR
Weight / LBS
0.04
Long Description
Stacking Ring; Stacking Ring; 1.4 IN Dia X 0.5 IN Thickness; Use: Used with VG-202/203 Brackets and Cap; Polyamide