Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XTH-50

XTH-50

XTH-50 WELD ON QD BUSHING HUB ; 3.9375-4.9375IN SHAFT SIZE STL

XT Hub; XT Hub; 9.875 IN OD X 2.375 IN L; Use: Conveyor Pulley

Part #

XTH-50

BDI #

23728181

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
71.21
UNSPSC
24101700
Product Name
XT Hub
Part Description
XT Hub
Size
9.875 IN OD X 2.375 IN L
Used For
Conveyor Pulley
Other Features
10.25 Inch Flange OD | 4 Bolts
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hub
Manufacturer URL
Manufacturer Item Number
73010
Weight / LBS
157
Long Description
XT Hub; XT Hub; 9.875 IN OD X 2.375 IN L; Use: Conveyor Pulley