Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C4-FRD-20

C4-FRD-20

C4-FRD-20 STEEL FLAT CARRY ROLL ; CEMA C

Roller, Idler; Conveyor; Impact Flat Carrier; 20" Belt Width; 4" Roller Diameter; 23.38" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

C4-FRD-20

BDI #

24657722

PRICE
$ 421.70 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.524
UNSPSC
24101701
EAN
0697950848303
Product Name
Roller
Frame Type
Impact Flat Carrier
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Flat Carrier
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Impact Flat Carrier; 20" Belt Width; 4" Roller Diameter; 23.38" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Width
23.38 Inch | 593.852 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter