Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D5-RRDSA4-24

D5-RRDSA4-24

D5-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER

Idler Assembly, Conveyor; 24" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

D5-RRDSA4-24

BDI #

24657812

PRICE
$ 965.73 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.875
UNSPSC
24101717
EAN
0697950855172
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 24" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Overall Length
36.5 Inch | 927.1 Millimeter
Roller Width
8.94 Inch | 227.076 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter