Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16X32 CR WI HE25

16X32 CR WI HE25

16X32 CR WI HE25 WING PULLEY ; NON RETURNABLE

Pulley; Wing; Crowned Face; 32" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats

Part #

206223

BDI #

266079

PRICE
$ 1,604.26 / each
$ 1,726.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
87.168
UNSPSC
24101716
EAN
0782475268771
Product Name
Conveyor Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
16X32 CR WI HE25
Manufacturer Internal Number
206223
Weight / LBS
192
Long Description
Pulley; Wing; Crowned Face; 32" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter