Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CMD18026X30

CMD54038X50

CMD54038X50 CONVEYOR PULLEY ; 54X38 MD DRUM XT50 LESS BSH

Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT50 Bushing; Mine Duty; 54" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats

Part #

CMD54038X50

BDI #

17796636

PRICE
$ 11,591.53 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1219.444
UNSPSC
24101716
EAN
0697950575858
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT50
Class
Mine Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2686
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; MXT50 Bushing; Mine Duty; 54" Pulley Diameter; 3-7/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Bushing Bore Range
3-7/16 To 5 Inch | 87.325 To 127 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
54 Inch | 1371.6 Millimeter