Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
33W9.C56.C82X48.25INBF W/1WAY CLUTCH BRG

33W9.C56.C82X48.25INBF W/1WAY CLUTCH BRG

33W9.C56.C82X48.25INBF W/1WAY CLUTCH BRG

33W9.C56.C82X48.25INBF W/1WAY CLUTCH BRG ; MTO ROLLER 2.5" OD .120" WALL 11/16" HE

Conveyor Roller; 2-1/2" X 0.12" Wall Carbon Steel Tube; 11/16" Hex 304 Stainless Steel Shaft; ABEC-1 Precision Stamped Zinc Plated Steel Housing; With 1Way Clutch Bearing

Part #

33W9.C56.C82X48.25INBF W/1WAY CLUTCH BRG

BDI #

25162669

QTY

Manufacturer Name
RALPHS-PUGH CO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101701
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://www.ralphs-pugh.com
Product Detail
Conveyor Roller
Product Specification
2-1/2" X 0.12" Wall Carbon Steel Tube; 11/16" Hex 304 Stainless Steel Shaft; ABEC-1 Precision Stamped Zinc Plated Steel Housing; With 1Way Clutch Bearing
Long Description
Conveyor Roller; 2-1/2" X 0.12" Wall Carbon Steel Tube; 11/16" Hex 304 Stainless Steel Shaft; ABEC-1 Precision Stamped Zinc Plated Steel Housing; With 1Way Clutch Bearing