Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RP3-75-60

RP3-75-60

RP3-75-60 CHAIN RETURN ROLLER ; NON-RETURNABLE

Roller; Return; Hollow Bore Mount; 3/4" Shaft Dia/Bore; 2.36" Roller Diameter; 3-1/4" Roller Width; Single Roller; RP3 Series; Sleeve Bearing; Polypropylene Roller Material

Part #

321993

BDI #

24481020

PRICE
$ 29.26 / each
$ 29.28 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
24101701
EAN
0787405200760
Product Name
Roller
Product Type
Return
Mounting Method
Hollow Bore
Roller Type
Single
Series
RP3
Bearing Type
Sleeve Bearing
Spring Loaded
No
Roller Material
Polypropylene
Other Features
Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | Solid
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
321993SP
Manufacturer Internal Number
321993SP
Weight / LBS
0.01
Long Description
Roller; Return; Hollow Bore Mount; 3/4" Shaft Dia/Bore; 2.36" Roller Diameter; 3-1/4" Roller Width; Single Roller; RP3 Series; Sleeve Bearing; Polypropylene Roller Material
Roller Diameter
2.36 Inch | 59.944 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter
Shaft Dia/Bore
0.75 Inch | 19.05 Millimeter