Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E4632S-72 BW+15

E4632S-72 BW+15

E4632S-72 BW+15 CONVEYOR IDLER

Conveyor Idler Assembly; 72" Belt Width; 6" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable; Positive Action

Part #

E4632S-72 BW+15

BDI #

25098314

QTY

Brand
Manufacturer Name
SYNTRON
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101717
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.syntronmh.com
Product Detail
Conveyor Idler Assembly
Product Specification
72" Belt Width; 6" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable; Positive Action
Long Description
Conveyor Idler Assembly; 72" Belt Width; 6" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable; Positive Action