Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-J3-200-250-10

VG-J3-200-250-10

VG-J3-200-250-10 J LEG GUIDE PROFILE ; NON-RETURNABLE BAR 10FT/BOX

Chain Guide | Wear Strip; 2" Track Width; 10 Feet Long; 0.66" Height; 2" Width; UHMW-PE

Part #

VG-J3-200-250-10

BDI #

338383

PRICE
$ 16.26 / Foot

QTY

INVENTORY:
20
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
UNSPSC
24101700
EAN
0787405504103
Product Name
Chain Guide | Wear Strip
Length - Feet
10
Material
UHMW-PE
Other Features
Price is per Foot | For Use With 3/16 Inch Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-J3-200-250-10
Manufacturer Internal Number
VG-J3-200-
Weight / LBS
0.23
Long Description
Chain Guide | Wear Strip; 2" Track Width; 10 Feet Long; 0.66" Height; 2" Width; UHMW-PE
Height
0.66 Inch | 16.764 Millimeter
Track Width
2 Inch | 50.8 Millimeter
Width
2 Inch | 50.8 Millimeter