Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P12BC-10

VG-P12BC-10

VG-P12BC-10 EXTRUDED GUIDE BAR CAP ; NON-RETURNABLE 1/2" UHMW-PE 10FT/RLL

Belt Guide | Wear Strip; 3/4" Track Width; Series P12BC; 10 Feet Long; 0.69" Height; 3/4" Width; UHMW

Part #

VG-P12BC-10

BDI #

338516

PRICE
$ 67.52 / roll

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0787405508224
Product Name
Belt Guide | Wear Strip
Length - Feet
10
Series
P12BC
Material
UHMW
Other Features
Price is per Foot | Clips onto 1/2 Inch Flat Bar | Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P12BC-10
Manufacturer Internal Number
VG-P12BC-1
Weight / LBS
0.095
Long Description
Belt Guide | Wear Strip; 3/4" Track Width; Series P12BC; 10 Feet Long; 0.69" Height; 3/4" Width; UHMW
Height
0.69 Inch | 17.526 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Track Width
0.75 Inch | 19.05 Millimeter