Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-P1878BC-10

VG-P1878BC-10

VG-P1878BC-10 EXTRUDED GUIDE BAR COVER ; NON-RETURNABLE 1/8"X7/8" BAR 10FT/BOX

Side Guide | Wear Strip; Series P1878BC; 10 Feet Long; 1.14" Height; 0.39" Width; UHMW

Part #

VG-P1878BC-10

BDI #

338639

PRICE
$ 3.39 / Foot

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
24101700
EAN
0787405448285
Product Name
Side Guide | Wear Strip
Length - Feet
10
Series
P1878BC
Material
UHMW
Other Features
Price is per Foot | For Use With 1/8 X 7/8 Inch Bar
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Side Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P1878BC-10
Manufacturer Internal Number
VG-P1878BC
Weight / LBS
0.09
Long Description
Side Guide | Wear Strip; Series P1878BC; 10 Feet Long; 1.14" Height; 0.39" Width; UHMW
Track Width
0 Inch | 0 Millimeter
Width
0.39 Inch | 9.906 Millimeter
Height
1.14 Inch | 28.956 Millimeter