Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-SSR-10

VG-SSR-10

VG-SSR-10 CONVEYOR GUIDE RAIL ; SS RD 10FT/BOX

Side Guide; Series R; 10 Feet Long; 0.67" Height; 0.67" Width; Stainless Steel; UHMW-PE Insert/Roller Material

Part #

VG-SSR-10

BDI #

337670

PRICE
$ 9.90 / Foot

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.115
UNSPSC
24101700
EAN
0662288969723
Product Name
Side Guide
Length - Feet
10
Series
R
Material
Stainless Steel
Insert/Roller Material
UHMW-PE
Other Features
Price is per Foot | General Purpose | 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Side
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SSR-10
Manufacturer Internal Number
VG-SSR-10
Weight / LBS
0.254
Long Description
Side Guide; Series R; 10 Feet Long; 0.67" Height; 0.67" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Height
0.67 Inch | 17.018 Millimeter
Track Width
0 Inch | 0 Millimeter
Width
0.67 Inch | 17.018 Millimeter