Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KU1600-9T_25MM_1KW_PA

KU1600-9T_25MM_1KW_PA

KU1600-9T_25MM_1KW_PA SPROCKET (SMARTCATALOG)

Conveying Chain Sprocket; 25MM Bore; 25.4MM Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 9 Teeth; B-Hub One Side Type; Finished Bore; Round; 2.9MM Outside Diameter; 73.66MM Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway

Part #

10834812

BDI #

26251414

PRICE
$ 39.24 / each

QTY

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
1
Weight / US pound
0.14
EAN
782935361479
Modular - Flat Top Size
1654 | 1655 | 1675
Number of Teeth
9
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Side Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.14
Long Description
Conveying Chain Sprocket; 25MM Bore; 25.4MM Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 9 Teeth; B-Hub One Side Type; Finished Bore; Round; 2.9MM Outside Diameter; 73.66MM Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Outside Diameter
2.9 Inch | 73.66 Millimeter
Bore
0.984 Inch | 25 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
2.9 Inch | 73.66 Millimeter