Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

177060U

177060U

177060U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR

Leveler; Articulating; 5/8-11 Thread Size; 2.75" Thread Length; SaniStar Series; 3.95" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; Stainless Steel Stem Material

Part #

177060U

BDI #

343591

PRICE
$ 62.94 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.268
UNSPSC
24101700
EAN
0787405151727
Product Name
Leveler
Product Type
Articulating
Thread Size
5/8-11
Articulation
4 Degree
Series
SaniStar
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Stainless Steel
Other Features
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
177060U
Manufacturer Internal Number
177060U
Weight / LBS
0.59
Long Description
Leveler; Articulating; 5/8-11 Thread Size; 2.75" Thread Length; SaniStar Series; 3.95" Overall Height; 0.91" Base Plate Height; 3" Base Plate Diameter; Stainless Steel Stem Material
Overall Height
3.95 Inch | 100.33 Millimeter
Base Plate Diameter
3 Inch | 76.2 Millimeter
Base Plate Height
0.91 Inch | 23.114 Millimeter
Thread Length
2.75 Inch | 69.85 Millimeter