Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

177362U

177362U

177362U CONVEYOR LEVELER ; NON-RETURNABLE SANISTAR

Leveler; Articulating; 3/4-10 Thread Size; 1.45" Thread Length; SaniStar Series; 7-1/2" Overall Height; 1.18" Base Plate Height; 4" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

177362U

BDI #

343655

PRICE
$ 159.57 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.662
UNSPSC
24101700
EAN
0787405538672
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
4 Degree
Series
SaniStar
Number of Mounting Holes
1
Mounting Hole Size
0.59 Inch
Stem Material
Stainless Steel
Base Plate Material
Stainless Steel
Other Features
Sanitary Design | Maximum Load 4500 Lbs | Built-In Vibration Pad | With Mounting Hole and Thread Cover
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
177362U
Manufacturer Internal Number
177362U
Weight / LBS
1.46
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 1.45" Thread Length; SaniStar Series; 7-1/2" Overall Height; 1.18" Base Plate Height; 4" Base Plate Diameter; 1 Mounting Holes; 0.59 Inch Mounting Hole Size; Stainless Steel Stem Material
Thread Length
1.45 Inch | 36.83 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Base Plate Diameter
4 Inch | 101.6 Millimeter
Base Plate Height
1.18 Inch | 29.972 Millimeter