Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-505-01-S12-L3

VG-505-01-S12-L3

VG-505-01-S12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 1/2-13 Thread Size; 2.47" Thread Length; 505 Series; 3.74" Overall Height; 3.15" Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-505-01-S12-L3

BDI #

342973

PRICE
$ 35.87 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
24101700
EAN
0787405242692
Product Name
Leveler
Product Type
Articulating
Thread Size
1/2-13
Articulation
15 Degree
Series
505
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-506
Other Features
Medium Duty | Maximum Load 2000 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-505-01-S12-L3
Weight / LBS
0.2
Long Description
Leveler; Articulating; 1/2-13 Thread Size; 2.47" Thread Length; 505 Series; 3.74" Overall Height; 3.15" Base Plate Diameter; Stainless Steel Stem Material
Base Plate Diameter
3.15 Inch | 80.01 Millimeter
Overall Height
3.74 Inch | 94.996 Millimeter
Thread Length
2.47 Inch | 62.738 Millimeter
Base Plate Height
0 Inch | 0 Millimeter