Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-505D-02-S58-L5

VG-505D-02-S58-L5

VG-505D-02-S58-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 5/8-11 Thread Size; 4.83" Thread Length; 505D Series; 5.93" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-505D-02-S58-L5

BDI #

343008

PRICE
$ 55.26 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
24101700
EAN
0787405243583
Product Name
Leveler
Product Type
Articulating
Thread Size
5/8-11
Articulation
15 Degree
Series
505D
Number of Mounting Holes
2
Mounting Hole Size
0.35 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Other Features
Maximum Load 3000 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-505D-02-S58-L5
Weight / LBS
0.5
Long Description
Leveler; Articulating; 5/8-11 Thread Size; 4.83" Thread Length; 505D Series; 5.93" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Stainless Steel Stem Material
Overall Height
5.93 Inch | 150.622 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Thread Length
4.83 Inch | 122.682 Millimeter
Base Plate Diameter
3.15 Inch | 80.01 Millimeter