Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-511-01-S34-L10

VG-511-01-S34-L10

VG-511-01-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 3/4-10 Thread Size; 9.09" Thread Length; 511 Series; 10.69" Overall Height; 4" Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-511-01-S34-L10

BDI #

343051

PRICE
$ 74.71 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.599
UNSPSC
24101700
EAN
0787405244511
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
15 Degree
Series
511
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-512
Other Features
Medium Duty | Maximum Load 2600 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511-01-S34-L10
Weight / LBS
1.32
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 9.09" Thread Length; 511 Series; 10.69" Overall Height; 4" Base Plate Diameter; Stainless Steel Stem Material
Overall Height
10.69 Inch | 271.526 Millimeter
Thread Length
9.09 Inch | 230.886 Millimeter
Base Plate Diameter
4 Inch | 101.6 Millimeter
Base Plate Height
0 Inch | 0 Millimeter