Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-511-03-SM16-L7

VG-511-03-SM16-L7

VG-511-03-SM16-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; M16 Thread Size; 154.686MM Thread Length; 511 Series; 195.326MM Overall Height; 101.6MM Base Plate Diameter; 1 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-511-03-SM16-L7

BDI #

343128

PRICE
$ 53.82 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.372
UNSPSC
24101700
EAN
0787405246126
Product Name
Leveler
Product Type
Articulating
Thread Size
M16
Articulation
15 Degree
Series
511
Number of Mounting Holes
1
Mounting Hole Size
0.48 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-512
Other Features
Medium Duty | Maximum Load 2600 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511-03-SM16-L7
Weight / LBS
0.82
Long Description
Leveler; Articulating; M16 Thread Size; 154.686MM Thread Length; 511 Series; 195.326MM Overall Height; 101.6MM Base Plate Diameter; 1 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Overall Height
7.69 Inch | 195.326 Millimeter
Thread Length
6.09 Inch | 154.686 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Base Plate Diameter
4 Inch | 101.6 Millimeter