Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-511H-02-S34-L10

VG-511H-02-S34-L10

VG-511H-02-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 3/4-10 Thread Size; 8.35" Thread Length; 511H Series; 9.95" Overall Height; 1.6" Base Plate Height; 4" Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-511H-02-S34-L10

BDI #

343223

PRICE
$ 82.18 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
24101700
EAN
0787405493193
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
15 Degree
Series
511H
Number of Mounting Holes
2
Mounting Hole Size
0.48 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-512
Other Features
Medium Duty | Maximum Load 2600 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511H-02-S34-L10
Weight / LBS
1.2
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 8.35" Thread Length; 511H Series; 9.95" Overall Height; 1.6" Base Plate Height; 4" Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Thread Length
8.35 Inch | 212.09 Millimeter
Overall Height
9.95 Inch | 252.73 Millimeter
Base Plate Diameter
4 Inch | 101.6 Millimeter
Base Plate Height
1.6 Inch | 40.64 Millimeter