Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-511H-04-S58-L7

VG-511H-04-S58-L7

VG-511H-04-S58-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 5/8-11 Thread Size; 6.09" Thread Length; 511H Series; 7.69" Overall Height; 1.6" Base Plate Height; 4" Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-511H-04-S58-L7

BDI #

343267

PRICE
$ 59.25 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.336
UNSPSC
24101700
EAN
0787405493896
Product Name
Leveler
Product Type
Articulating
Thread Size
5/8-11
Articulation
15 Degree
Series
511H
Number of Mounting Holes
2
Mounting Hole Size
0.48 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-512
Other Features
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511H-04-S58-L7
Weight / LBS
0.74
Long Description
Leveler; Articulating; 5/8-11 Thread Size; 6.09" Thread Length; 511H Series; 7.69" Overall Height; 1.6" Base Plate Height; 4" Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
Base Plate Height
1.6 Inch | 40.64 Millimeter
Overall Height
7.69 Inch | 195.326 Millimeter
Base Plate Diameter
4 Inch | 101.6 Millimeter
Thread Length
6.09 Inch | 154.686 Millimeter