Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-513H-01-S34-L10

VG-513H-01-S34-L10

VG-513H-01-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 3/4-10 Thread Size; 8.39" Thread Length; 513H Series; 10.83" Overall Height; 2.44" Base Plate Height; 4.84" Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-513H-01-S34-L10

BDI #

343290

PRICE
$ 88.60 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
24101700
EAN
0787405494855
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
15 Degree
Series
513H
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-514 | VG-514N
Other Features
Socket Style | Maximum Load 2600 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-513H-01-S34-L10
Weight / LBS
1.3
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 8.39" Thread Length; 513H Series; 10.83" Overall Height; 2.44" Base Plate Height; 4.84" Base Plate Diameter; Stainless Steel Stem Material
Overall Height
10.83 Inch | 275.082 Millimeter
Base Plate Height
2.44 Inch | 61.976 Millimeter
Base Plate Diameter
4.84 Inch | 122.936 Millimeter
Thread Length
8.39 Inch | 213.106 Millimeter