Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-518-01-S34-L10

VG-518-01-S34-L10

VG-518-01-S34-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 3/4-10 Thread Size; 9.03" Thread Length; 518 Series; 10.85" Overall Height; 4.33" Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-518-01-S34-L10

BDI #

343318

PRICE
$ 76.17 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
24101700
EAN
0787405495517
Product Name
Leveler
Product Type
Articulating
Thread Size
3/4-10
Articulation
15 Degree
Series
518
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-516
Other Features
Heavy Duty | Maximum Load 4000 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-518-01-S34-L10
Weight / LBS
1.3
Long Description
Leveler; Articulating; 3/4-10 Thread Size; 9.03" Thread Length; 518 Series; 10.85" Overall Height; 4.33" Base Plate Diameter; Stainless Steel Stem Material
Thread Length
9.03 Inch | 229.362 Millimeter
Base Plate Height
0 Inch | 0 Millimeter
Overall Height
10.85 Inch | 275.59 Millimeter
Base Plate Diameter
4.33 Inch | 109.982 Millimeter