Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-518-01-SM16-L7

VG-518-01-SM16-L7

VG-518-01-SM16-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; M16 Thread Size; 153.162MM Thread Length; 518 Series; 199.39MM Overall Height; 109.982MM Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-518-01-SM16-L7

BDI #

343314

PRICE
$ 55.28 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.399
UNSPSC
24101700
EAN
0787405495616
Product Name
Leveler
Product Type
Articulating
Thread Size
M16
Articulation
15 Degree
Series
518
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-516
Other Features
Heavy Duty | Maximum Load 4000 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-518-01-SM16-L7
Weight / LBS
0.88
Long Description
Leveler; Articulating; M16 Thread Size; 153.162MM Thread Length; 518 Series; 199.39MM Overall Height; 109.982MM Base Plate Diameter; Stainless Steel Stem Material
Base Plate Diameter
4.33 Inch | 109.982 Millimeter
Thread Length
6.03 Inch | 153.162 Millimeter
Overall Height
7.85 Inch | 199.39 Millimeter
Base Plate Height
0 Inch | 0 Millimeter