Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-520-02-S100-L7T

VG-520-02-S100-L7T

VG-520-02-S100-L7T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS

Leveler; Articulating; 1-8 Thread Size; 4.6" Thread Length; 520-T Series; 7.45" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.52 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-520-02-S100-L7T

BDI #

343365

PRICE
$ 99.26 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
24101700
EAN
0787405248984
Product Name
Leveler
Product Type
Articulating
Thread Size
1-8
Articulation
5 Degree
Series
520-T
Number of Mounting Holes
2
Mounting Hole Size
0.52 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-514 | VG-514N
Other Features
Maximum Load 7000 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-520-02-S100-L7T
Weight / LBS
1.6
Long Description
Leveler; Articulating; 1-8 Thread Size; 4.6" Thread Length; 520-T Series; 7.45" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.52 Inch Mounting Hole Size; Stainless Steel Stem Material
Base Plate Height
0 Inch | 0 Millimeter
Overall Height
7.45 Inch | 189.23 Millimeter
Base Plate Diameter
4.84 Inch | 122.936 Millimeter
Thread Length
4.6 Inch | 116.84 Millimeter